Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block
Item #: 12854
Cat #: 406330-1
UPC: 74114909480
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block
Overview
Patch Panel, Cat 5e, 24 Port, RJ45, 110 Block
Also known as: 74114909480, 406330-1
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 24 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 5E |
Color: | Black |
Number of Ports: | 24 |
Customer Reviews
No reviews for this product
(0)