Compression Lug, Copper, 1-Hole

Item #: 1285322

Cat #: LCBX4-14F-L

UPC: 074983428847

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #4 AWG, 1/4" Stud Hole, 90° Angle Tongue

Overview

Compression Lug, Copper, 1-Hole, Flex, Long Barrel, #4 AWG, 1/4" Stud Hole, 90° Angle Tongue
Also known as: 074983428847, LCBX4-14F-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Mounting: 1-Hole
Stud Size: 1/4 in
Color: Gray
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)