Proline G2 Modular Enclosure, Single Door, 2200 X 1000 X 800 mm, Steel

Item #: 1285082

Cat #: P2K22108T3R

UPC: 783510362034

Sign In or Register to view pricing and more.
Proline G2 Modular Enclosure, Single Door, 2200 X 1000 X 800 mm, NEMA 12, Mild Steel With Light Gray Powder Coat Finish, Includes: Fasteners/Brackets, Smooth Glide Latching System, Galvanized Duro-Stand Gland Plate Base, Frame With a 25mm DIN Standard, Foam In Place Gasket That Provides a Water-Tight, Dust-Tight Seal Against Moisture and Contaminants, and A Door Bar System With Ground Studs Present.

Overview

Proline G2 Modular Enclosure, Single Door, 2200 X 1000 X 800 mm, NEMA 12, Mild Steel With Light Gray Powder Coat Finish, Includes: Fasteners/Brackets, Smooth Glide Latching System, Galvanized Duro-Stand Gland Plate Base, Frame With a 25mm DIN Standard, Foam In Place Gasket That Provides a Water-Tight, Dust-Tight Seal Against Moisture and Contaminants, and A Door Bar System With Ground Studs Present.
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid single or overlapping-double door, padlocking handle, solid top, solid rear cover, full mounting subpanel, gland plate base, and lifting eyes. To accommodate joining/baying applications, side covers and side cover hardware kits must be ordered separately. To prevent oxidation in 3R environments, all hardware has been changed to stainless steel or received additional plating.
Also known as: 783510362034, P2K22108T3R

Specifications

Depth: 800 mm
Material: Steel
Height: 2200 mm
Width: 1000 mm
IP/NEMA Rating: NEMA 12
Depth: 800 mm
Height: 2200 mm
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 1000 mm

Customer Reviews

No reviews for this product
(0)