Enclosure, 3R, Lt Gry, Stl

Item #: 1285080
Cat #: P2K2288T3R
UPC: 783510362010
Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Industrial Enclosure, Light Gray, Steel

Overview

Type 3R Industrial Enclosure, Light Gray, Steel
ProLine G2 Industrial Packages are full-featured, ready-to-use enclosure solutions that make it unnecessary to order each component separately. For convenience, a single part number includes a frame, solid single or overlapping-double door, padlocking handle, solid top, solid rear cover, full mounting subpanel, gland plate base, and lifting eyes. To accommodate joining/baying applications, side covers and side cover hardware kits must be ordered separately. To prevent oxidation in 3R environments, all hardware has been changed to stainless steel or received additional plating.
Also known as: 783510362010, P2K2288T3R

Specifications

Color: Light Gray
Material: Steel
Height: 86.690 in
IP/NEMA Rating: NEMA 12
Width: 31.800 in
Depth: 31.690 in
Color: Light Gray
Height: 86.690 in
Width: 31.800 in
Material: Steel
IP/NEMA Rating: NEMA 12
Depth: 31.690 in

Customer Reviews

No reviews for this product
(0)