Module, Communications, EtherNet/IP Bridge, Embedded Switch, Copper, Conformally Coated

Item #: 1284964

Cat #: 1756-EN3TRK

UPC: 191326390538

Sign In or Register to view pricing and more.
Module, Communications, ControlLogix, EtherNet/IP Bridge, Embedded Switch, Copper, Supports as Many as 128 Axis of Motion, Conformally Coated

Overview

Module, Communications, ControlLogix, EtherNet/IP Bridge, Embedded Switch, Copper, Supports as Many as 128 Axis of Motion, Conformally Coated
Bulletin 1756 ControlLogix® communications modules offer security to encrypt information between controllers and servers to prevent tampering. Allen-Bradley® catalog item 1756-EN3TR from Rockwell Automation® is a ControlLogix Ethernet / IP communication module. It is an Ethernet dual port 10-100 M interface module. It supports 128 CIP/IP connection (up to 255 axis). And it as a CIP motion module.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 191326390538, 1756-EN3TRK

Specifications

Mounting: Chassis
Family / Style: ControlLogix
Material: Copper
Type: Communications Module
Mounting: Chassis
Material: Copper
Family / Style: ControlLogix
Type: Communications Module

Customer Reviews

No reviews for this product
(0)