Vinyl Tape, Black, 3/4" X 66'

Item #: 1284957

Cat #: 46-33

UPC: 783250799022

Sign In or Register to view pricing and more.
Documents & Guides
Professional Vinyl Electrical Tape, Black, 3/4 Inch x 66 Foot

Overview

Professional Vinyl Electrical Tape, Black, 3/4 Inch x 66 Foot
Wire Armour™ 46-33 Professional Vinyl Electrical Tape
Also known as: 783250799022, 46-33

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Standards: California Proposition 65
Length: 66 ft
Material: Vinyl
Standards: California Proposition 65
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)