6 IN INSLG BSHG MALE THRD

Item #: 1284940

Cat #: BB-600

UPC: 783126031331

Sign In or Register to view pricing and more.
OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 6 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 7-3/8 IN Outside Diameter, 5-7/8 IN Hole, 3/4 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded Rigid Conduit And IMC

Overview

OZ-Gedney Type BB Non-Grounding Insulating Bushing, Size: 6 IN, Phenolic, Black, Connection: MNPT, 150 DEG C, 7-3/8 IN Outside Diameter, 5-7/8 IN Hole, 3/4 IN Thread Length, Third Party Certification: UL File Number E-20933, CSA 11584, For Threaded Rigid Conduit And IMC
Also known as: 783126031331, BB-600

Specifications

Material: Phenolic
Color: Black
Diameter: 6 in
Material: Phenolic
Diameter: 6 in
Color: Black

Customer Reviews

No reviews for this product
(0)