5' 26W T8 LED Lamp, 40K

Item #: 1284891

Cat #: KT-LED26T8-60P2S-840-D-CP

UPC: 890949017531

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60IN 26W 3250 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS

Overview

60IN 26W 3250 LUMENS 360DEG BEAM SPREAD DOUBLE SIDED LAMP BALLAST BYPASS
Also known as: 890949017531, KT-LED26T8-60P2S-840-D-CP

Specifications

Wattage: 26
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Wattage: 26
Shape: T8 (Tubular)
Light Technology: LED
Color Temperature: 4000 (Cool White)
Material: Plastic
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)