
1" Wall Flange, Stainless Steel
Item #: 1284821
Cat #: S41000EP00
UPC: 847656011345
Documents & Guides
CLBS41000EP00 1" Wall Flange, Stainless Steel
Sign In or Register to view pricing and more.
Overview
CLBS41000EP00 1" Wall Flange, Stainless Steel
Also known as: 847656011345, S41000EP00
Specifications
Diameter: | 1 in |
Material: | Stainless Steel |
Diameter: | 1 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)