Duct Seal Compound, 1 lb bag

Item #: 12848

Cat #: DC-10

UPC: 687855216604

Documents & Guides
Duct Seal Compound, 1 lb bag, Asbestos-Free, Permanently Soft, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Duct Seal Compound, 1 lb bag, Asbestos-Free, Permanently Soft, Gray
This asbestos-free sealer is gray, permanently soft, non-toxic, non-volatile, compound which will adhere to most clean, dry surfaces. It will not adversely affect other plastic materials or corrode metals and has no adverse affect on human skin.
Also known as: 687855216604, DC-10

Specifications

Size: 1 lb
Type: Duct Seal
Size: 1 lb
Type: Duct Seal

Customer Reviews

No reviews for this product
(0)