Tray Cable, Type TC-ER, 8/3 Copper with #8 Ground, 600V

Item #: 1284642

Cat #: 44339002

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Tray Cable, Type TC-ER, 8 AWG Copper, 3 Conductors, 8 AWG Bare Ground, PVC with Nylon Insulation, PVC Jacket, CT Rated, Sunlight Resistant, For Direct Burial

Overview

Tray Cable, Type TC-ER, 8 AWG Copper, 3 Conductors, 8 AWG Bare Ground, PVC with Nylon Insulation, PVC Jacket, CT Rated, Sunlight Resistant, For Direct Burial
Southwire’s 600 Volt Type TC-ER power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 75°C in wet locations and 90°C in dry locations, 105°C for emergency overload, and 150°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Constructions with 3 or more conductors are listed for exposed runs (TC-ER) per NEC 336.10. Sunlight Resistant - For Direct Burial - Silicone Free 
Also known as: 44339002

Specifications

Conductors: 3
Volts AC: 600
Gauge: 8
Type: TC-ER
Conductors: 3
Gauge: 8
Volts AC: 600
Type: TC-ER

Customer Reviews

No reviews for this product
(0)