

Substation Control Cable, 14/4, Type TC, 600V, 1000'
Item #: 1284639
Cat #: 40854201
UPC:
Documents & Guides
Substation Control Cable, 14/4 THHN Copper, Type TC, 600V, 1000'
Sign In or Register to view pricing and more.
Overview
Substation Control Cable, 14/4 THHN Copper, Type TC, 600V, 1000'
Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.
Also known as: 40854201
Specifications
Length: | 1000 ft |
Volts AC: | 600 |
Gauge: | 14 AWG |
Conductors: | 4 |
Length: | 1000 ft |
Gauge: | 14 AWG |
Volts AC: | 600 |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)