Combo Wallplate, 2-Gang, Blank/Duplex, Metal, White, Standard

Item #: 12846

Cat #: 88087

UPC: 078477813843

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - White

Overview

2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Standard Size, Painted Metal, Strap Mount - White
2-Gang 1-Duplex 1-Blank Device Combination Wallplate, Painted Metal, Strap Mount, White
Also known as: 078477813843, 88087

Specifications

Type: Combination Plate, Wallplate, Blank Plate, Duplex
Mounting: Strap
Gangs: 2
Size: Standard
Material: Plastic
Color: White
Type: Combination Plate, Wallplate, Blank Plate, Duplex
Gangs: 2
Material: Plastic
Mounting: Strap
Size: Standard
Color: White

Customer Reviews

No reviews for this product
(0)