Vinyl Electrical Tape, Black, 3/4" X 66'

Item #: 1284566

Cat #: 46-88

UPC: 783250796076

Sign In or Register to view pricing and more.
Documents & Guides
Vinyl Electrical Tape, Heavy-Duty Professional Grade, Black, 3/4 Inch x 66 Foot, 8.5 mil

Overview

Vinyl Electrical Tape, Heavy-Duty Professional Grade, Black, 3/4 Inch x 66 Foot, 8.5 mil
Wire Armour™ Heavy-Duty Professional-Grade Vinyl Electrical Tape, 8.5 Mil
Also known as: 783250796076, 46-88

Specifications

Length: 66 ft
Width: 3/4 in
Material: Vinyl
Color: Black
Standards: California Proposition 65
Length: 66 ft
Material: Vinyl
Standards: California Proposition 65
Width: 3/4 in
Color: Black

Customer Reviews

No reviews for this product
(0)