Combination Starter, IEC, 23A, 460/480-120VAC Transformer, Type 1

Item #: 1284538

Cat #: 112-C23ABDXXX-DNF

UPC: 885630107974

Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter, IEC, Non-Fused Disconnect, 23 Amp, 460/480 Primary - 120 Volt AC, Secondary Transformer, Type 1 - IP42, Metal

Overview

Combination Starter, IEC, Non-Fused Disconnect, 23 Amp, 460/480 Primary - 120 Volt AC, Secondary Transformer, Type 1 - IP42, Metal
Also known as: 885630107974, 112-C23ABDXXX-DNF

Specifications

Volts AC Control: 120
IP/NEMA Rating: IP42, NEMA 1
Phase: 3
Poles: 3
Amps: 23
Type: IEC, Combination Starter
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Phase: 3
Amps: 23
Mounting: Surface
IP/NEMA Rating: IP42, NEMA 1
Poles: 3
Type: IEC, Combination Starter
Volts AC: 600

Customer Reviews

No reviews for this product
(0)