Conduit Outlet Box, Type GRJT, 1/2" Hubs, Explosion-Proof

Item #: 128442

Cat #: GRJT50

UPC: 781381441155

Sign In or Register to view pricing and more.
Documents & Guides
GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 2.13 Inch Opening, 7.3 Cubic Inches and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.

Overview

GR Type Conduit Outlet Box, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRJT Hub Type. Includes: Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 2.13 Inch Opening, 7.3 Cubic Inches and (3) 1/2 Inch Threaded Hubs. For use with Threaded Metal Conduit.
Also known as: 781381441155, GRJT50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Cubic Inches: 7.300 in³
Number of Hubs: 3
Hub Diameter: 1 1/4 in
Material: Malleable Iron
Cubic Inches: 7.300 in³
Hub Diameter: 1 1/4 in
Diameter: 1/2 in
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)