Breaker, Molded Case, 3P, 60A, 480VAC, 250VDC, 14kAIC

Item #: 12844

Cat #: EHD3060

UPC: 786679317167

Sign In or Register to view pricing and more.
Documents & Guides
60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.

Overview

60 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.
Also known as: 786679317167, EHD3060

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 480
Amps: 60
Interrupt Rating AC: 14 kA
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 480
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)