TradeSelect, Residential, Tamper Resistant Duplex, 15A 125V, 2-Pole

Item #: 128431

Cat #: RR15STR

UPC: 883778301483

Sign In or Register to view pricing and more.
Documents & Guides
TradeSelect, Residential, Tamper Resistant Duplex, 15A 125V, 2-Pole 3-Wire, 5-15R, Self Ground, Brown

Overview

TradeSelect, Residential, Tamper Resistant Duplex, 15A 125V, 2-Pole 3-Wire, 5-15R, Self Ground, Brown
The Hubbell HUBRR15STR receptacle features a smooth indented face appearance, multiple-drive Slot/Phillips/Robertson head screws and a tough thermoplastic ultrasonically welded cover and base. Tamper resistant.
Also known as: 883778301483, RR15STR

Specifications

Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decora
Color: Brown
Volts AC: 120
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Tamper-Resistant, Residential Grade, Decora
Volts AC: 120
NEMA Configuration: 5-15R
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)