This product has been discontinued.

10W PAR30 LED Lamp, 30K
Item #: 1284154
Cat #: LED10PAR30DIM830FL4022YGL3WRP
UPC: 046135797842
Documents & Guides
LED Lamp, PAR30, 10 Watt, 825 Lumen, 3000K, 82 CRI, 120 Volt, 40° Beam Angle, Dimmable, 1 Per SKU, 6 per Case *Sylvania Part # 79784*
Sign In or Register to view pricing and more.
Overview
LED Lamp, PAR30, 10 Watt, 825 Lumen, 3000K, 82 CRI, 120 Volt, 40° Beam Angle, Dimmable, 1 Per SKU, 6 per Case *Sylvania Part # 79784*
ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments.
Also known as: 046135797842, LED10PAR30DIM830FL4022YGL3WRP
Specifications
Color Temperature: | 3000 (Warm White) |
Wattage: | 10 |
Base: | Medium Screw (E26) |
Lumens: | 825 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 40° |
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30 (Sealed Beam) |
Dimmable: | Yes |
Wattage: | 10 |
Lumens: | 825 |
Volts AC: | 120 |
Light Technology: | LED |
Angle: | 40° |
Customer Reviews
No reviews for this product
(0)