Service Entrance Cable, SER, Copper, 1/3, Cut to Length

Item #: 1284027

Cat #: SER1113-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cable, Type SE-R, Copper, 1-1-1 AWG, 3 AWG Bare Ground, Cut to Length

Overview

Service Entrance Cable, Type SE-R, Copper, 1-1-1 AWG, 3 AWG Bare Ground, Cut to Length
SER is a type SE (service entrance), Style R (reinforcement tape) cable , used as an above ground service entrance cable, a panel feeder and in branch circuits. It is most often used to deliver power from the service drop down to the meter base, and from the meter base to the distribution panel board.
Also known as: SER1113-CUT

Specifications

Gauge: 1
Conductors: 3
Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length
Volts AC: 600
Gauge: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Conductors: 3
Material: Copper
Length: Cut to Length

Customer Reviews

No reviews for this product
(0)