PV Cable, 10 AWG, Stranded, Black, Cut to Length

Item #: 1284021

Cat #: PV600V10BLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
PV Cable, 10 AWG, Stranded, Black, Cut to Length

Overview

PV Cable, 10 AWG, Stranded, Black, Cut to Length
Also known as: PV600V10BLK-CUT

Specifications

Gauge: 10
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 10
Length: Cut to Length
Conductors: 1
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)