
MC Cable, Aluminum Flex, (3) 3/0 w/Ground, Stranded, Cut to Length
Item #: 1284018
Cat #: MCAL3/03/03/04STRWG-CUT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (3) 3/0 AWG Stranded Copper with 4 AWG Ground, Cut to Length
Overview
MC Cable, Aluminum Flex, (3) 3/0 AWG Stranded Copper with 4 AWG Ground, Cut to Length
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL3/03/03/04STRWG-CUT
Specifications
Gauge: | 3/0 |
Material: | Copper |
Jacket: | Aluminum |
Length: | Cut to Length |
Volts AC: | 600 |
Conductors: | 4 |
Stranding: | Stranded |
Gauge: | 3/0 |
Jacket: | Aluminum |
Volts AC: | 600 |
Stranding: | Stranded |
Material: | Copper |
Length: | Cut to Length |
Conductors: | 4 |
Customer Reviews
No reviews for this product
(0)