MC Cable, Aluminum Flex, (4) 3/0 w/Ground, Stranded, Cut to Length

Item #: 1284016

Cat #: MCAL3/03/03/03/04STRWG-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, (4) 3/0 AWG Stranded Copper with 4 AWG Ground, Cut to Length

Overview

MC Cable, Aluminum Flex, (4) 3/0 AWG Stranded Copper with 4 AWG Ground, Cut to Length
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: MCAL3/03/03/03/04STRWG-CUT

Specifications

Gauge: 3/0
Material: Copper
Jacket: Aluminum
Length: Cut to Length
Volts AC: 600
Conductors: 4
Stranding: Stranded
Gauge: 3/0
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Material: Copper
Length: Cut to Length
Conductors: 4

Customer Reviews

No reviews for this product
(0)