Metal Halide Lamp, Energy Saving, BT37, 360W, Coated

Item #: 12839

Cat #: MS360/C/SS/BU-HOR

UPC: 046135646560

Metal Halide Lamp, Energy Saving, Super Saver, 360 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 30000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M59/S;M165/S, Standard Case Qty: 6 Sylvania Part # 64656
Sign In or Register to view pricing and more.

No associated products found.

Overview

Metal Halide Lamp, Energy Saving, Super Saver, 360 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 30000, CRI: 70, Color Temperature: 3600K, Lamp Finish: Coated, ANSI Code: M59/S;M165/S, Standard Case Qty: 6 Sylvania Part # 64656
Sylvania SYLMS360/C/SS/BU-HOR super Metalarc lamps provide a higher light output than comparable standard metal halide lamps. The super Metalarc metal halide lamps are designed for use where an increased light output and a longer life is required. Available in 175, 250, 400, and 1000 watts, in both clear and phosphor coated outer jackets, super Metalarc lamps are ideal for numerous applications and are offered with a warm 3200K phosphor for use in retail applications. Super Metalarc lamps are optimized for horizontal, base up or base-down operation. The uniquely designed arc tube results in a peak performance and a substantial increase in initial and mean lumens.
Also known as: 046135646560, MS360/C/SS/BU-HOR

Specifications

ANSI Code: M59/S, M165/S
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
Volts AC: 120
Lumens: 30000
Shape: BT37 (Blown Tubular)
Wattage: 360
Color Temperature: 3600 (Neutral White)
Light Technology: HID
ANSI Code: M59/S, M165/S
Base: Mogul Screw (E39)
Lumens: 30000
Wattage: 360
Light Technology: HID
Color Rendering Index (CRI): 70
Volts AC: 120
Shape: BT37 (Blown Tubular)
Color Temperature: 3600 (Neutral White)

Customer Reviews

No reviews for this product
(0)