Terminal Block Accessory, Center Jumper, IEC, Blue, 10-Pole, For 2.5mm Terminal Blocks

Item #: 1283820

Cat #: 1492-CJP3-10-B

UPC: 889508623573

Documents & Guides
Terminal Block Accessory, Center Jumper, IEC, Blue, 10-Pole, For use with 2.5mm Terminal Blocks
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block Accessory, Center Jumper, IEC, Blue, 10-Pole, For use with 2.5mm Terminal Blocks
Jumpers use the terminal block wire openings. Multi-pole jumpers can be cut into a smaller number of poles. Jumpers carry 100% of rated terminal block current. The back of IEC style jumpers are insulated with plastic. An adjacent partition plate provides the necessary electrical spacings between adjacent jumpers or between exposed ends of cut jumpers.
Also known as: 889508623573, 1492-CJP3-10-B

Specifications

Type: Terminal Block, Center Jumper
Color: Blue
Family / Style: 1492
Poles: 10
Type: Terminal Block, Center Jumper
Family / Style: 1492
Color: Blue
Poles: 10

Customer Reviews

No reviews for this product
(0)