Junction Box

Item #: 128380

Cat #: F66LJ

UPC: 783510185701

Sign In or Register to view pricing and more.
Documents & Guides
Wireway , J Box , Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray

Overview

Wireway , J Box , Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 6.00x6.00, Material/finish: Steel/gray
Also known as: 783510185701, F66LJ

Specifications

IP/NEMA Rating: IP54
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)