Linear LED, 81 Watt, 6400 Lumen, 5650K, 120-277V

Item #: 1283738

Cat #: LLEDA17LU2DH

UPC: 781381446730

Sign In or Register to view pricing and more.
Documents & Guides
Linear LED Luminare, 81 Watt, 6400 Lumen, 5650K, Diffused Lens, Hazardous Rating: Division 2/Zone 2, 120-277 Volt

Overview

Linear LED Luminare, 81 Watt, 6400 Lumen, 5650K, Diffused Lens, Hazardous Rating: Division 2/Zone 2, 120-277 Volt
Also known as: 781381446730, LLEDA17LU2DH

Specifications

Lumens: 7000
Wattage: 81
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 7000
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277
Wattage: 81
Light Technology: LED

Customer Reviews

No reviews for this product
(0)