Marker Cards, 21 - 30, Snap-In, Linked, 5mm x 8mm

Item #: 128366

Cat #: 1492-MR5X8H21-30

UPC: 612598393381

Documents & Guides
Marker Cards, 21 - 30, Horizontal, Linked for 1492-J, -L, Numbered #1 - #10, 5 mm x 8 mm, 120 on a Card, 5 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Marker Cards, 21 - 30, Horizontal, Linked for 1492-J, -L, Numbered #1 - #10, 5 mm x 8 mm, 120 on a Card, 5 in a Package
Also known as: 612598393381, 1492-MR5X8H21-30

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)