12 AWG THHN/THWN-2 Stranded Copper, Green/Yellow Stripe, 500'

Item #: 128344

Cat #: THHN12STRGRN/YEL500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 THHN/THWN-2 Stranded Copper, Green/Yellow, 500' Reel

Overview

12 THHN/THWN-2 Stranded Copper, Green/Yellow, 500' Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRGRN/YEL500RL

Specifications

Color: Green/Yellow
Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Green/Yellow
Gauge: 12
Material: Copper
Conductors: 1
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)