1/4" x 1" Zamac Hammer-Screw Anchor

Item #: 1283405

Cat #: 2840

UPC: 075352028408

Sign In or Register to view pricing and more.
Documents & Guides
1/4" x 1" Zamac Hammer-Screw Anchor

Overview

1/4" x 1" Zamac Hammer-Screw Anchor
The Zamac Hammer-Screw is a unique, one-step nail drive anchor featuring a Phillips type head and a screw thread for use in concrete, block, brick or stone. It is available in 1/4" diameter and lengths ranging from 3/4" to 3". With a body formed from corrosion resistant Zamac alloy and a zinc plated carbon steel drive screw, this anchor has been developed as an improvement over standard nailin anchors. The Zamac Hammer-Screw has been designed to provide a removable anchor with higher tension load capacities compared with traditional nailin when installed in concrete. The anchor is not recommended for overhead, life-safety or sustained tensile loading applications (see performance data section).
Also known as: 075352028408, 2840

Specifications

Size: 1/4 in
Size: 1/4 in

Customer Reviews

No reviews for this product
(0)