NM-B - 14/2 Solid Copper White, Cut to Length

Item #: 1283404

Cat #: RMX142WG-CUT

UPC:

Documents & Guides
Non-Metallic Sheathed Cable, (2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, White, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-Metallic Sheathed Cable, (2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, White, Cut to Length
Copper UF-B wire is typically used as an underground feeder cable to distribute power from an existing building to outdoor lighting fixtures, pumps, outbuildings and other outdoor equipment. The cable can also be used as direct burial cable.
Also known as: RMX142WG-CUT

Specifications

Conductors: 2
Jacket: PVC
Material: Copper
Length: Cut to Length
Color: White
Volts AC: 600
Gauge: 14 AWG
Conductors: 2
Material: Copper
Color: White
Gauge: 14 AWG
Jacket: PVC
Length: Cut to Length
Volts AC: 600

Customer Reviews

No reviews for this product
(0)