Standard Tape Light

Item #: 1283340

Cat #: STL-WW-100

UPC: 714176008714

Documents & Guides
Standard Tape Light, LED, 100ft Reel, 24 Volt, Watts: 2.7/ft, Lumens: 150/ft, Color Temperature: 3000K, CRI: 94+, 1.30” LED spacing, Cuttable every 6.56".
Sign In or Register to view pricing and more.

No associated products found.

Overview

Standard Tape Light, LED, 100ft Reel, 24 Volt, Watts: 2.7/ft, Lumens: 150/ft, Color Temperature: 3000K, CRI: 94+, 1.30” LED spacing, Cuttable every 6.56".
American Lighting's Trulux Standard Grade - Single Color LED Tape Light Kit allows you to build an economical lighting system with light output ranging from 100-155 lumens per foot. Applications include lighting coves, corridors, lobbies and retail spaces. Order your STL-WW-100 today or contact one of our certified lighting specialists for more information.
Also known as: 714176008714, STL-WW-100

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Volts DC: 24
IP/NEMA Rating: IP54
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts DC: 24
Light Technology: LED
Length: 100 ft
IP/NEMA Rating: IP54

Customer Reviews

No reviews for this product
(0)