Tape Light

Item #: 1283339

Cat #: STL-UWW-100

UPC: 714176012520

Sign In or Register to view pricing and more.
Documents & Guides
Standard Tape Light, LED, 100ft Reel, Watts: 2.7/ft, Input Voltage: 24V, Lumens: 146/ft, Color Temperature: 2700K, CRI: 94+, 1.30” LED spacing, Cuttable every 6.56".

Overview

Standard Tape Light, LED, 100ft Reel, Watts: 2.7/ft, Input Voltage: 24V, Lumens: 146/ft, Color Temperature: 2700K, CRI: 94+, 1.30” LED spacing, Cuttable every 6.56".
Economical and versatile tape light with light output ranging from 100-155 lumens and run lengths up to 32.8ft,
Also known as: 714176012520, STL-UWW-100

Specifications

Length: 100 ft
IP/NEMA Rating: IP54
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 100 ft
Color Temperature: 2700 (Warm White)
IP/NEMA Rating: IP54
Light Technology: LED

Customer Reviews

No reviews for this product
(0)