1
more
20V MAX* XR® 1" Brushless Rotary Hammer Kit
Item #: 1283191
Cat #: DCH273P2DHO
UPC: 885911539814
Sign In or Register to view pricing and more.
Documents & Guides
20V MAX* XR® Brushless Rotary Hammer Kit, Brushless Motor, Chuck Type: SDS+, Includes: (1) DCH273 Rotary Hammer, (1) DWH303DH On Board Extractor, (2) 20V MAX* DCB205 Batteries (5.0 Ah), (1) Charger, (1) 360 Degree Side Handle, (1) Depth Rod, (1) Retractable Utility Hook & Kit Box
Overview
20V MAX* XR® Brushless Rotary Hammer Kit, Brushless Motor, Chuck Type: SDS+, Includes: (1) DCH273 Rotary Hammer, (1) DWH303DH On Board Extractor, (2) 20V MAX* DCB205 Batteries (5.0 Ah), (1) Charger, (1) 360 Degree Side Handle, (1) Depth Rod, (1) Retractable Utility Hook & Kit Box
The DCH273P2DHO 20V MAX* XR® Brushless Rotary Hammer is a high-performance drill that is powered by a DEWALT brushless motor and a durable German engineered mechanism that delivers 2.1 joules of impact energy. Coupled with its light weight design and SHOCKS Active Vibration Control technology, this hammer is ideal when used in overhead applications. The DCH273P2DHO dust extraction system features a powerful built in motor for increased suction and high performance drilling. The 2-second power-off delay ensures that dust extraction continues after drill is switched off. Featuring a durable clear high capacity dust box, replaceable dust nozzle, replaceable HEPA Filter, and a quick release for easy attachment and disassembly. Benefiting the user with the ability to use carbide drill bit diameters up to 5/8, which allows users to drill overhead for 1/2" dropins.
Also known as: 885911539814, DCH273P2DHO
Specifications
Volts DC: | 20 |
Volts DC: | 20 |
Customer Reviews
No reviews for this product
(0)