Sign In or Register to view pricing and more.
Documents & Guides
Jobsite WiFi Access Point, IP67, (2) Gigabit Ethernet (RJ-45) Ports, 120V AC, WPA2 Encryption with SSL Interface, Height: 6", Length: 10.5", (2) Weather Seals
Overview
Jobsite WiFi Access Point, IP67, (2) Gigabit Ethernet (RJ-45) Ports, 120V AC, WPA2 Encryption with SSL Interface, Height: 6", Length: 10.5", (2) Weather Seals
Extend WiFi access from the trailer to the rest of the jobsite with the DEWALT jobsite WiFi access point. IP67 rated to protect against dust and water, the access point is built tough and able to withstand rugged jobsites. The access point is simple to set up in the field using the DEWALT WiFi mobile app, without the need for additional it support. The system also adapts to the changing jobsite, with the ability to reconfigure automatically as building progresses. The adaptable mesh network will also repair itself if one unit goes down, to maintain optimal performance.
Also known as: 885911543200, DCT100
Specifications
Height: | 6 in |
Length: | 10.5 in |
Height: | 6 in |
Length: | 10.5 in |
Customer Reviews
No reviews for this product
(0)