Starter, Full Voltage, NEMA Size 00, 120VAC Common Control

Item #: 128300

Cat #: 509-TOXD

UPC: 781180249785

Sign In or Register to view pricing and more.
Starter, Full Voltage, NEMA Size 00, Open Style, 120 Volt AC Common Control

Overview

Starter, Full Voltage, NEMA Size 00, Open Style, 120 Volt AC Common Control
Also known as: 781180249785, 509-TOXD

Specifications

IP/NEMA Rating: IP54
Color: Gray
Material: Thermoplastic
Type: Fan Grille
IP/NEMA Rating: IP54
Material: Thermoplastic
Color: Gray
Type: Fan Grille

Customer Reviews

No reviews for this product
(0)