Arc Flash Cowhide Gloves - Size: 9-9.5

Item #: 128299

Cat #: ILP10/9

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Arc Flash Cowhide Gloves, Size: 9-9.5, Length: 10", Color: White.

Overview

Arc Flash Cowhide Gloves, Size: 9-9.5, Length: 10", Color: White.
Also known as: ILP10/9, leathers

Specifications

Size: 9, 9.5
Color: White
Material: Cowhide
Size: 9, 9.5
Material: Cowhide
Color: White

Customer Reviews

No reviews for this product
(0)