I/O Module, 8 Relay Outputs, Isolated, 5 - 240VAC, 5 - 125VDC

Item #: 1282819

Cat #: 5094-OW8I

UPC: 889508097619

Sign In or Register to view pricing and more.
Documents & Guides
I/O Module, 8 Relay Outputs, Isolated, 5 - 240 Volt AC, 5 - 125 Volt DC, 10 Amp

Overview

I/O Module, 8 Relay Outputs, Isolated, 5 - 240 Volt AC, 5 - 125 Volt DC, 10 Amp
Our FLEX 5000™ I/O modules are a rugged and flexible distributed I/O solution, which allows you to choose your I/O to meet your operational needs. FLEX 5000 I/O enhances communication with 1 Gb EtherNet/IP™ connectivity, which offers higher speed and increased bandwidth. To provide flexibility in your network architecture, these modules includes 2 copper or 2 fiber ports (SFP) and support for DLR, Star, Linear, and PRP topologies.
Also known as: 889508097619, 5094-OW8I

Specifications

Mounting: Chassis
Volts AC Range: 5 - 240
Volts DC Range: 5 - 125
Mounting: Chassis
Volts DC Range: 5 - 125
Volts AC Range: 5 - 240

Customer Reviews

No reviews for this product
(0)