Patch Panel, Cat 5e, 48 Port, RJ45, 110 Block
Item #: 12828
Cat #: 406331-1
UPC: 74114909481
Sign In or Register to view pricing and more.
Documents & Guides
Patch Panel, Cat 5e, 48 Port, RJ45, 110 Block
Overview
Patch Panel, Cat 5e, 48 Port, RJ45, 110 Block
Also known as: 74114909481, 406331-1
Specifications
Mounting: | Rack |
Color: | Black |
Size: | 1RMU |
Number of Ports: | 48 |
Connector Type: | CAT 5E |
Mounting: | Rack |
Size: | 1RMU |
Connector Type: | CAT 5E |
Color: | Black |
Number of Ports: | 48 |
Customer Reviews
No reviews for this product
(0)