Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
73424 12-PK 4FT FROST GLASS T8 5000K DLC 220DEG
Overview
73424 12-PK 4FT FROST GLASS T8 5000K DLC 220DEG
Also known as: 751338734241, L4T8E/850/12/F-88
Specifications
Color Temperature: | 5000 (Bright White) |
Wattage: | 12 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 80 |
Standards: | California Proposition 65, DLC Listed (Standard) |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Volts AC Range: | 120 - 277 |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Material: | Glass |
Standards: | California Proposition 65, DLC Listed (Standard) |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Wattage: | 12 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80 |
Light Technology: | LED |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)