KIT RD UNV 23W 35K MCPCB 80CRI TRIAC

Item #: 1282616

Cat #: TJTUNV023AC835B

UPC: 847098041665

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
KIT RD UNV 23W 35K MCPCB 80CRI TRIAC

Overview

KIT RD UNV 23W 35K MCPCB 80CRI TRIAC
Also known as: 847098041665, TJTUNV023AC835B

Specifications

Wattage: 23
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 23
Volts AC Range: 120 - 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)