LED Recessed Fixture, 2'x4', 3000 Lumen, 3500K, 120-277V

Item #: 1282611

Cat #: 2BLT4-30L-ADP-EZ1-LP835

UPC: 190887470956

Sign In or Register to view pricing and more.
Documents & Guides
LED Volumetric Recessed Fixture, 2 x 4, 23.26 Watt, 3000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10V Dimmable

Overview

LED Volumetric Recessed Fixture, 2 x 4, 23.26 Watt, 3000 Lumen, 3500K, 82 CRI, 120-277 Volt, Curved Diffuser with Linear Prisms, 0-10V Dimmable
Also known as: 190887470956, 2BLT4-30L-ADP-EZ1-LP835

Specifications

Mounting: Recessed
Length: 4 ft
Family / Style: BLT Series
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Wattage: 23.260
Volts AC Range: 120 - 277
Mounting: Recessed
Family / Style: BLT Series
Light Technology: LED
Wattage: 23.260
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)