Terminal Block, Feed Through, 20A, 600VAC/DC, 5.1mm, Gray, 28-12AWG

Item #: 1282410

Cat #: 1492-P3Q

UPC: 889508621197

Documents & Guides
Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 2 Connection Points Each Side, Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Blocks, 5.1 mm, (AWG 28 - AWG 12), 20 Amp, 600 Volt AC/DC, Feed-Through, Single Level, 2 Connection Points Each Side, Gray
The Bulletin 1492 family of IEC terminal blocks leads the industry in productivity and efficiency. Designed for safety, installation ease, and ruggedness, these terminal blocks include a wide range of DIN rail mountable products. Allen-Bradley® item 1492-P3Q from Rockwell Automation® is a gray 2.5 mm push-in terminal block with four connection points. It is single-level and feed-through. XGK Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 889508621197, 1492-P3Q

Specifications

Type: Terminal Block, 4 Connections
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 28 - 12
Type: Terminal Block, 4 Connections
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 28 - 12

Customer Reviews

No reviews for this product
(0)