Wiring Trough, Type 3R, Slip-On Cover, 8" x 8" x 60", Steel, Gray

Item #: 128238

Cat #: 8860GRTNK

UPC: 761515143285

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 8 Inch Width, 8 Inch Depth, 5 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Slip-On Cover, No Gasket, Steel, Gray, Size: 8 Inch Width, 8 Inch Depth, 5 Foot Length, NO KNOCKOUTS
Also known as: 761515143285, 8860GRTNK

Specifications

Length: 60 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 60 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)