N3R SCREW COVER

Item #: 128236

Cat #: 88120GRTNK

UPC: 761515143506

Sign In or Register to view pricing and more.
Documents & Guides
UNT 88120GRTNK N3R SCREW COVER

Overview

UNT 88120GRTNK N3R SCREW COVER
Also known as: 761515143506, 88120GRTNK

Specifications

Length: 120 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 120 in
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)