12 AWG THHN/THWN-2 Stranded Copper, White, Cut to Length

Item #: 1282024

Cat #: THHN12STRWHT-CUT

UPC:

Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, 600V, White, Cut to Length
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG THHN/THWN-2 Stranded Copper, 600V, White, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRWHT-CUT

Specifications

Gauge: 12
Jacket: PVC
Material: Copper
Length: Cut to Length
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Length: Cut to Length
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)