12 AWG THHN/THWN-2 Stranded Copper, Black, Cut to Length

Item #: 1282022

Cat #: THHN12STRBLK-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length

Overview

12 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, Cut to Length
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN12STRBLK-CUT

Specifications

Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 12
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)