![6/2 UF/NMC Copper Gray Cut to Length 6/2 UF/NMC Copper Gray Cut to Length](https://rexel-cdn.com/products/image.jpg?i=8832DDC3-8F79-4A52-AA9C-1D8AB2EA34F6&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 2 Conductors, Cut to Length
Overview
Underground Feeder Cable, Type UF-B, 6 AWG, Copper, Stranded, 2 Conductors, Cut to Length
Also known as: UF62CUWG-CUT
Specifications
Conductors: | 2 |
Jacket: | PVC |
Material: | Copper |
Color: | Gray |
Length: | Cut to Length |
Volts AC: | 600 |
Gauge: | 6 |
Conductors: | 2 |
Material: | Copper |
Length: | Cut to Length |
Gauge: | 6 |
Jacket: | PVC |
Color: | Gray |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)