10 AWG XHHW-2 Stranded Copper Blue, Cut to Length

Item #: 1281971

Cat #: XHHW10STR7BLU-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, Cut to Length

Overview

10 AWG, XHHW-2, Stranded Copper, 600/1000V, Blue, Cut to Length
XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.
Also known as: XHHW10STR7BLU-CUT

Specifications

Gauge: 10
Color: Blue
Volts AC: 1000, 600
Material: Copper
Length: Cut to Length
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10
Volts AC: 1000, 600
Length: Cut to Length
Jacket: XLPE
Package Type: Reel
Color: Blue
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)