14 AWG THHN/THWN-2 Stranded Copper, Blue, Cut to Length

Item #: 1281916

Cat #: THHN14STRBLU-CUT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue, 500 ft. Reel.

Overview

14 AWG, THHN/THWN-2, Stranded Copper,, 600V, Blue, 500 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: THHN14STRBLU-CUT

Specifications

Color: Blue
Jacket: PVC
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Stranded
Color: Blue
Material: Copper
Volts AC: 600
Gauge: 14
Jacket: PVC
Length: Cut to Length
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)